Shop All Shower & Bathtub Parts
Kohler
Elate 1/4 Shower Door 70 1/2 X 47 5/8
Mfr # 707606-6G80-BL
Zoro # G401197641
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sliding
- Width (In.) 44-1/4 in, 47-5/8 in
- Material Aluminum, Glass
- Height (In.) 70-1/2 in
- Standards ANSI Z97.1; ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 707606-6G80-BL
- Zoro # G401197641
- UPC # 885612931665
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 44-1/4 in, 47-5/8 in |
Height (In.) | 70-1/2 in |
Details
Item | Shower Door |
Type | Sliding |
Material | Aluminum, Glass |
Standards | ANSI Z97.1; ANSI |
Color | Matte Black |
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate shower door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Elate shower door easy to install. A large range of sizes, glass types, and finishes means there’s an Elate shower door waiting for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- WOODFORD MFG 1/2 in. PEX x 16 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-16-MH)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-PX-NA)
- KOHLER Composed Volume Control Trim (T73135-4-BN)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-CP)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9178-0)
- KOHLER Purist Thermostatic Valve Trim With L (T14488-4-BN)
- KOHLER Awaken Showerarm Diverter (98770-CP)
- SHOWERSCAPE Showerscape K150F0 Trimscape Shower Arm Flange, Matte Black (K150F0)
- Kohler Shower & Bathtub Parts