Shop All Toilet Paper Dispensers & Holders
Kohler
Eclectic Toilet Paper Holder
Mfr # 26502-CP
Zoro # G201196462
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Height 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26502-CP
- Zoro # G201196462
- UPC # 885612823427
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8.75 in |
Dispenser Width | 6.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Description
Eclectic. A versatile style that reflects both traditional and transitional design. The diverse aesthetic proves this toilet paper holder will fit in anywhere to complement your decor and add to its subtle uniqueness.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- DELTA Tissue Holder (79750-PN)
- Kohler Toilet Paper Dispensers & Holders