Shop All Toilet Paper Dispensers & Holders
Kohler
Eclectic Toilet Paper Holder
Mfr # 26502-2MB
Zoro # G201196615
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Gray
- Dispenser Width 7.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26502-2MB
- Zoro # G201196615
- UPC # 885612823458
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.067 in |
Dispenser Height | 8.9 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Gray |
Description
Eclectic. A versatile style that reflects both traditional and transitional design. The diverse aesthetic proves this toilet paper holder will fit in anywhere to complement your decor and add to its subtle uniqueness.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Plastic Nail Brush (641863)
- NOBLES/TENNANT SOLUTION FILTER - 3/8 in. FPT LOW PROFILE IN-LINE STRAINER (613991)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- GEN 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK (Z6036LN GR1)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- Kohler Toilet Paper Dispensers & Holders