Shop All Toilets
Kohler
DuraStyle Two-Piece Toilet w/2160510000 & 0935200005 White, Gravity Flush, Floor Mounted Mount
Mfr # 5172-NY
Zoro # G8839334
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color Dune
- Material Vitreous China
- Width 16-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16-3/8 in |
Depth | 27-3/4 in |
Trapway Dia. | 2-1/8 in |
Bowl Height | 16-1/2 in |
Height | 25.313 in |
Details
Item | DuraStyle Two-Piece Toilet w/2160510000 & 0935200005 White |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | Dune |
Material | Vitreous China |
Standards | ASME A112.19.2; ANSI, ASME, CSA; WaterSense Certified |
Flushing Method | Gravity Flush |
With Seat/Without Seat | With Seat |
One Piece/Two Piece | One Piece |
ADA Compliant | Yes |
Compliance | CA Drought Compliant; TX Drought Compliant |
Features | Glazed Trapway, Concealed Trapway, Soft Close, Chair Height, Low Profile; Water Efficient |
Mounting Hole Center to Center | 5-1/2 in |
Collection | San Souci, Comfort Height |
Water Surface Area | 10-3/4 in x 7-1/2 in |
Rough-In | 12 in |
Gallons Per Flush | 1.28 |
Description
San Souci Comfort Height One-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-7)
- KOHLER Tresham Comfort Height Skirted One (3981-0)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Biscuit (6428-96)
- INNOCI-USA Contour III 1-piece 1/1.5 GPF High Efficiency Dual Flush Elongated Toilet in White, Seat Included (81275i)
- Kohler Toilets