Shop All Sink Repair Parts
Kohler
Duostrainer(R) Sink Strainer With Tailpiece
Mfr # 8801-SN
Zoro # G2619843
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Standards ASME A112.18.1; CSA
- Height 7 in
- Finish Polished Nickel
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8801-SN
- Zoro # G2619843
- UPC # 040688829197
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 7 in |
Width | 4-1/2 in |
Details
Item | 8801-SN |
Material of Construction | Brass |
Standards | ASME A112.18.1; CSA |
Finish | Polished Nickel |
Connection - Drains | 3-1/2 in, 4 in |
Color - Drains | Vibrant Polished Nickel |
Description
8801-SN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED STATES HDW MFG/U S HARDWARE WHT Plas Faucet Stem (P-138C)
- ARMSTRONG 1/2 in. NPT CircuitBalancingValve (571110LF-340)
- B & K STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-12)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- KOHLER Optional 4" Escutcheon Round Plate For I (13478-A-CP)
- KOHLER Hanger (2) (RGP64512)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-CP)
- KOHLER Hanger (64839)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- KOHLER Sink Hole Cover (8830-2BZ)
- PERFECT PUTTY Sink Strainer, Polished Brass, 4-1/2" L (59-3106)
- Kohler Sink Repair Parts