Shop All Sink Repair Parts
Kohler
Duostrainer(R) Sink Strainer, Less Tailpiece
Mfr # 8799-2BZ
Zoro # G2619633
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 2-7/8 in
- Finish Oil Rubbed Bronze
- Width 4-1/2 in
- Connection - Drains 3-1/2 in, 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8799-2BZ
- Zoro # G2619633
- UPC # 885612056986
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 2-7/8 in |
Width | 4-1/2 in |
Details
Item | 8799-2BZ |
Material of Construction | Brass |
Finish | Oil Rubbed Bronze |
Connection - Drains | 3-1/2 in, 4 in |
Color - Drains | Oil-Rubbed Bronze |
Description
8799-2BZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN REGENCY / ROYAL LEVER HANDLE BRASS (RPG04-0296-PC)
- KIPP Tube clamps cross aluminum (K0472.51616)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-SN)
- KOHLER Bracket Kit (1279163)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-2BZ)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-PB)
- ADVANCE TABCO Basket Drain (K-6)
- Kohler Sink Repair Parts