Shop All Sink Repair Parts
Kohler
Duostrainer(R) Sink Basket Strainer
Mfr # 8803-VS
Zoro # G2619983
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 1-1/2 in
- Finish Stainless
- Width 3-1/2 in
- Color - Drains Vibrant Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8803-VS
- Zoro # G2619983
- UPC # 650531253736
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 1-1/2 in |
Width | 3-1/2 in |
Details
Item | 8803-VS |
Material of Construction | Brass |
Finish | Stainless |
Color - Drains | Vibrant Stainless |
Connection - Drains | 3-1/2 in, 4 in |
Description
8803-VS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- AMERICAN STANDARD Adjustable Tail Piece (M964945-0020A)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- KOHLER Sink Strainer (8820-CP)
- KOHLER Brenham Shroud (1998-0)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- KOHLER Service Sink Strainer Tapped For 2" Npt (9142-CP)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- Kohler Sink Repair Parts