Shop All Sink Repair Parts
Kohler
Duostrainer(R) Sink Basket Strainer
Mfr # 8803-BN
Zoro # G2615409
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 1-1/2 in
- Finish Brushed Nickel
- Width 3-1/2 in
- Connection - Drains 3-1/2 in, 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8803-BN
- Zoro # G2615409
- UPC # 087206589614
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 1-1/2 in |
Width | 3-1/2 in |
Details
Item | 8803-BN |
Material of Construction | Brass |
Finish | Brushed Nickel |
Connection - Drains | 3-1/2 in, 4 in |
Color - Drains | Vibrant Brushed Nickel |
Description
8803-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 20)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- KOHLER Contemporary Round Bottle Trap (9033-BV)
- KOHLER Contemporary Round Bottle Trap (9033-CP)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- KOHLER Sink Strainer (8820-CP)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- KOHLER Coralais Rite-Temp Valve Trim With (TS15621-4-CP)
- ELKAY Sink, Bottom Grid (GOBG2816SS)
- Kohler Sink Repair Parts