Shop All Sink Repair Parts
Kohler
Duostrainer(R) Body With Tailpiece
Mfr # 8804-CP
Zoro # G2615223
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/8 in
- Width 4-1/2 in
- Color - Drains Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8804-CP
- Zoro # G2615223
- UPC # 040688193298
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 7-1/8 in |
Width | 4-1/2 in |
Details
Item | 8804-CP |
Color - Drains | Polished Chrome |
Description
8804-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-8)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-2BZ)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- KOHLER Hole Cover (8830-VS)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- Kohler Sink Repair Parts