Shop All Shower & Bathtub Parts
Kohler
Dtv+ Steam Adapter Kit
Mfr # 5548-K1-BV
Zoro # G9147885
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Includes Timer; Steamhead
- Color Vibrant Brushed Bronze
- Height (In.) 4 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5548-K1-BV
- Zoro # G9147885
- UPC # 885612430120
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 3/4 in |
Details
Item | Dtv+ Steam Adapter Kit |
Mounting Type | Wall Mounted |
Includes | Timer; Steamhead |
Color | Vibrant Brushed Bronze |
Material | Brass |
Connection | 1/2 in |
Description
Dtv+ Steam Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P138LF-M)
- KOHLER Ceramic High-Flow Valve System 1/2 (300-K-NA)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- KOHLER 28 (1145555)
- KOHLER Salient 60" X 30" Single Threshold Right-Hand Drain Shower Base (9054-58)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-K4)
- KOHLER Forté Wall-Mount Supply Elbow W/ Check Valve (22174-CP)
- KOHLER Center Guide, 5/16 (Cool Grey) (1241552-01)
- KOHLER Wall-Mount Rainhead Arm With 3-Way Diver (76332-2BZ)
- Kohler Shower & Bathtub Parts