Shop All Showerhead and Tub Accessories
Kohler
Dtv Prompt Digital Shower Interface, Portrait Setting
Mfr # 527-0
Zoro # G401247759
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-11/16 in
- Height 7-3/4 in
- Width 3/4 in
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 527-0
- Zoro # G401247759
- UPC # 650531971999
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-11/16 in |
Height | 7-3/4 in |
Width | 3/4 in |
Details
Color/Finish | White |
Description
The easy-to-use DTV Prompt digital shower system puts total control of your shower experience at your fingertips. A large, intuitive display gives you the freedom to design multiple configurations of sprays, while digital thermostatic valve technology guarantees accurate, safe temperature control.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Cvr Flr Drain 6.12X3/8Wt (801-P2PK)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- RHEEM Sp14270G Gas Control (SP14270G)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- KOHLER Arch Bath Shower Column, Kohler, Metal (K-45209-CP)
- KOHLER Cover, Assembly S.P. Kit (85500)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- MOEN Handheld Shower Hose (CL155748)
- Kohler Showerhead and Tub Accessories