Shop All Showerhead and Tub Accessories
Kohler
Dtv Mode Wall-Mount Bath/Shower Digital Interface
Mfr # 29201-BL
Zoro # G801247540
product price: $500.25
/ea
Free Shipping & Returns
$500.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Metal
- Mounting Type Wall Mounted
- Standards CSA
- Temp Range 86 to 120°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29201-BL
- Zoro # G801247540
- UPC # 885612888174
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Height | 2-1/2 in |
Width | 2-1/2 in |
Details
Finish | Matte Black |
Material of Construction | Metal |
Mounting Type | Wall Mounted |
Standards | CSA |
Temp Range | 86 to 120°F |
Includes | Timer |
Valve Type | Thermostatic |
Item | Digital Shower Controller |
Description
Designed with sleek, minimalist style, the DTV Mode bath/shower digital interface combines the satisfaction of push-button on/off with the comfort and safety of digital temperature control. Simple icons offer easy push-button outlet control, while numbers around the edge guide you as you turn the temperature dial. The DTV Mode digital interface also syncs with the KOHLER Mode app, allowing you to control on/off and bath/shower settings from your smartphone.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- WATTS Relief Valve Repair Kit (LFRK 909-RV 4-6)
- ZORO SELECT Adapter, Male, 3 In (3LX56)
- ANVIL Cap Mall Black 3/4 (8700132254)
- KOHLER Corbelle Trip Lever (20120-L-AF)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel (26318-BN)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-CP)
- KOHLER Cover, Assembly S.P. Kit (85500)
- KOHLER Diverter Kit (1362500)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass (26318-2MB)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- Kohler Showerhead and Tub Accessories