Shop All Showerhead and Tub Accessories
Kohler
Dtv+ Interface Mounting Bracket
Mfr # 99694-BV
Zoro # G808596870
original price:
$203.40
22% off
new price: $158.02
/ea
Free Shipping & Returns
$158.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc
- Length (In.) 1 in
- Height 5.625 in
- Width 3.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99694-BV
- Zoro # G808596870
- UPC # 195711033475
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1 in |
Height | 5.625 in |
Width | 3.3125 in |
Details
Finish | Vibrant Brushed Bronze |
Material of Construction | Zinc |
Description
Use this wall-mount bracket for mounting your DTV+ digital interface. Choose from a range of finishes to coordinate with other components in the shower and complement the aesthetics of your space. The mounting bracket is surface mount to provide ease of installation and to maximize location flexibility.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- KOHLER Diverter Assembly (1238165-CP)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel (26318-BN)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- KOHLER Screen, Washer (1051681)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- Kohler Showerhead and Tub Accessories