Shop All Cabinet Handles & Pulls
Kohler
Drawer Pull 3
Mfr # 11285-CP
Zoro # G8636109
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Zinc
- Length 3-1/4 in
- Projection 1-5/16 in
- Outer Mounting Hole Ctr. to Ctr. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11285-CP
- Zoro # G8636109
- UPC # 650531869661
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/4 in |
Details
Color | Polished Chrome |
Material | Zinc |
Projection | 1-5/16 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Drawer Pull 3" |
Description
Drawer Pull 3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-033 - Mounting Bracket For Adams Rite Locks In Aluminum Radius Door Frames (MJR-LMB-033)
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- KWIKSET T Strike (83028-010)
- MASTER LOCK LOCK BIKE 36""CHAIN KEY L (719D)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- KOHLER Components 7" Drawer Pull (25497-BL)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG (4787-96-CHPG-1)
- Kohler Cabinet Handles & Pulls