Shop All Toilet Paper Dispensers & Holders
Kohler
Draft Toilet Paper Holder
Mfr # 31750-BL
Zoro # G501196599
product price: $101.51
/ea
Free Shipping & Returns
$101.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Matte Black
- Dispenser Width 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31750-BL
- Zoro # G501196599
- UPC # 885612765703
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.84 in |
Dispenser Depth | 2.75 in |
Dispenser Height | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Matte Black |
Description
Design your own bathroom storage with the Draft collection, a contemporary-style modular system that works for you and your individual space. This toilet paper holder coordinates with other Draft accessories, so you can create a customized wall landscape to store and display essential bathroom items. Featuring a range of finishes and sizes, the Draft system is easy to expand as your needs change.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- Kohler Toilet Paper Dispensers & Holders