Shop All Sink Repair Parts
Kohler
Doustrainer, For Kitchen Sink, Stainless
Mfr # GP41398-VS
Zoro # G2149097
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Application Sinks with 4-1/2 in Opening Diameter
- Standards ASME A112.18.2, CSA B125.2
- Includes Replacement Strainer Cup
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP41398-VS
- Zoro # G2149097
- UPC # 885612353269
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Length (In.) | 4 1/2 in |
Strainer Height | 7/8 in |
For Drain Height | 3 1/2 in, 4 in |
For Sink Drain Opening Dia. | 4 1/2 in |
Strainer Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Strainer |
Application | Sinks with 4-1/2 in Opening Diameter |
Standards | ASME A112.18.2, CSA B125.2 |
Includes | Replacement Strainer Cup |
Finish | Satin |
Connection Type | Twist, 3 1/2 in |
Material | Stainless Steel |
Strainer Material | Stainless Steel |
Sealant Included | None |
Color | Silver |
Strainer Type | Basket Strainers |
For Use With | Sinks with 4-1/2 in Opening Diameter |
Product Type | Strainer |
Drain Style | Round |
Shape | Round |
Installation Type | Drop-In |
Description
Strainer, Product Type Strainer, Overall Diameter 4 1/2 in, Material Stainless Steel, Finish Satin, Installation Type Drop-In, Color Silver, Shape Round, Includes Replacement Strainer Cup, Drain Style Round, Standards ASME A112.18.2, CSA B125.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Holder For Sliding Rail (65380000)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (90418)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- KOHLER Optional 4" Escutcheon Round Plate For I (13478-A-CP)
- KOHLER Bracket Kit (1279163)
- KOHLER Contemporary Round Bottle Trap (9033-CP)
- KOHLER Hanger Kit (1224196)
- KOHLER Service Sink Strainer Tapped For 2" Npt (9142-CP)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- Kohler Sink Repair Parts