Shop All Sink Racks & Trays
Kohler
Double Equal Basin Mat
Mfr # 28903-ASH
Zoro # G008445008
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.625 in
- Overall Width 14.3125 in
- Finish AshGrey
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28903-ASH
- Zoro # G008445008
- UPC # 195711036421
- Country of Origin Unknown
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.625 in |
Overall Width | 14.3125 in |
Details
Finish | AshGrey |
Material | Silicone |
Description
Protect the bottom or your kitchen sink bowls from scratches or stains with a silicone sink mat. It is dishwasher-safe for easy cleaning. Create a kitchen space that works for you with KOHLER.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- T&S BRASS Swivel Gooseneck, Unfinished, 2-13/16" (131X)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- KIBI 20" Multipurpose Silicone Roll Up Drain Tray (KRT100LG)
- Kohler Sink Racks & Trays