Shop All Vanity Parts
Kohler
Door Kit 34 Tlc-24 1 Light
Mfr # 1485714
Zoro # G908584326
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.56 in
- Overall Width 5.12 in
- Overall Height 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1485714
- Zoro # G908584326
- UPC # 195711020666
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Length | 27.56 in |
Overall Width | 5.12 in |
Overall Height | 35.43 in |
Description
Door Kit 34 Tlc-24 1 Light
- •27.56 in. L x 5.12 in. W x 35.43 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3 in Pipe Size (808-030)
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- KOHLER Mirrored Door Assembly (1202708)
- KOHLER 27 (1354247)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- Kohler Vanity Parts