Shop All Vanity Parts
Kohler
Door Kit 20 Tlc-20 2 Light
Mfr # 1485712
Zoro # G408584321
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5.12 in
- Overall Length 23.62 in
- Overall Height 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1485712
- Zoro # G408584321
- UPC # 195711020642
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Width | 5.12 in |
Overall Length | 23.62 in |
Overall Height | 35.43 in |
Description
Door Kit 20 Tlc-20 2 Light
- •23.62 in. L x 5.12 in. W x 35.43 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT CB38302 30" Bullnose Lavatory Supply Line (CB38302)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- STA-RITE Trap Cover (C3-185P)
- PROTECTIONPRO Hose Washing Machine 3/4X4Ft PP23821 (PR445002)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- KOHLER Mirrored Door Assembly (1202708)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- KOHLER 27 (1354247)
- CASTELLO USA Alpine 84-inch Gray Vanity Base with Gold Handle (CB-MC-84G-GLD-VBO)
- Kohler Vanity Parts