Shop All Valves
Kohler
Diverter Pressure Valve, Replacement
Mfr # 89773
Zoro # G2149413
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With Shower Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | Shower Diverter |
Item | Diverter Pressure Valve |
Description
Diverter Pressure Valve, Fits Brand Kohler, Replacement, For Use With Shower Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- SPIRAX SARCO Y IRON THREADED 3/4IN NPT STRAINER (250B)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- KOHLER Valve kit, Replacement (GP1017426)
- KOHLER Valve Mixer Kit, Replacement (GP71969)
- KOHLER Valve Kit, Replacement (GP76671)
- KOHLER Valve Kit, Replacement (1090948)
- KOHLER Valve Kit, Replacement (GP77005-RP)
- KOHLER Valve Kit, Replacement (GP76672)
- KOHLER/STERLING Coralai Cold Fauc Valve (GP76671)
- Kohler Plumbing Parts & Accessories