Shop All Shower & Bathtub Parts
Kohler
Diverter Button, Brass, For Shower Trims
Mfr # 1016453 - CP
Zoro # G1918791
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Shower Trims
- Finish Polished Chrome
- Material of Construction Brass
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1016453 - CP
- Zoro # G1918791
- UPC # 00087206914850
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Trim Parts |
Item | Diverter Button |
For Use With | Shower Trims |
Finish | Polished Chrome |
Material of Construction | Brass |
Number of Holes | 0 |
For Use With Mfr. Model Number | K-TS14422-3-CP, K-TS14422-4-CP, K-TLS14422-4-CP |
Features | Kohler Genuine Part, Made with Premium Materials for Enhanced Durability |
Includes Stem | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Cartridge | No |
CEC Compliant | Non CEC Compliant |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Plaster Guard | No |
Description
Push Button Diverter, Non CEC Compliant, Finish Polished Chrome, For Use With Shower Trims, For Use with Series Not Specified, Brass, Kohler, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Carrier Wrench, Wall Type, 2 x 6" (Z1200-VP-WRNCH)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- ZORO SELECT 1" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF20)
- KOHLER Canister Valve Assy, Service Kit (1255785)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- KOHLER Canister Valve Assy, Service Kit (1216624)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-SN)
- KOHLER 1058295 Bottom Track 58.904 (1058626-02-BSC)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- Kohler Shower & Bathtub Parts