Shop All Tub Spouts
Kohler
Diverter, 4-5/8" L, Chrome Cover
Mfr # K-15136-CP
Zoro # G2148099
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Finish Polished Chrome
- Tub Spout Connection Type NPT
- Material of Construction Metal
- Spout Reach 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-15136-CP
- Zoro # G2148099
- UPC # 040688569567
- Country of Origin Multiple
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 4 7/8 in |
Manufacturers Warranty Length | Lifetime |
Tub Spout Connection Size | 1/2 in |
Description
Diverter Tub Spout, Connection Size 1/2 in, NPT, For Use With Accessories, Faucets, Showering Components, For Use with Series Coralais, Ligature Resistant No, Kohler, 1/2 in FNPT, Spout Reach 4 7/8 in, Trim Finish Polished Chrome, NPT, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- KOHLER Hanger (64839)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Aerator Kit, 1.5Gpm (1106493-CP)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout With Slip-Fit Connection (373-S-2BZ)
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- KOHLER Components Deck-Mount Bath Spout With Ribbon Design (77986-BL)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- KINGSTON BRASS KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome (KB2631MLTSO)
- Kohler Tub Spouts