Shop All Sink Racks & Trays
Kohler
Dickinson Bottom Sink Rack
Mfr # 6062-ST
Zoro # G9155350
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27-1/2 in
- Overall Width 13-1/4 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6062-ST
- Zoro # G9155350
- UPC # 087206945274
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 27-1/2 in |
Overall Width | 13-1/4 in |
Details
Item | Dickinson Bottom Sink Rack |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Dickinson Bottom Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x2" (3000-215)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/FPM, Socket x Socket (BFA2005SFS)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Kennon Large Stainless Steel Sink Rack, 16-1/2" X 15-3/16" (80047-ST)
- KOHLER Vault Entertainment Bottom Sink Rack (2993-ST)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- KOHLER Wine Glass Drying Rack (8628-CHR)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- Kohler Sink Racks & Trays