Shop All Toilet and Urinal Accessories
Kohler
Diaphragm Assembly, Black, Metal, Plastic
Mfr # K-1232366
Zoro # G4516769
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Metal, Plastic
- Includes Drop-In Pin
- Color Black
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-1232366
- Zoro # G4516769
- UPC # 885612591050
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Fits Brand | Kohler(R) |
Material | Metal, Plastic |
Includes | Drop-In Pin |
Color | Black |
Gallons per Flush | 1 gpf |
For Flush Valve Type | Automatic |
For Use With | Mfr. Model No. 13460-CP, Mfr. Model No. 13461-CP, Mfr. Model No. 13462-CP, Mfr. Model No. 13466-CP, Mfr. Model No. 13467-CP, Mfr. Model No. 13468-CP, Mfr. Model No. 13469-CP, Mfr. Model No. 13472-CP, Mfr. Model No. 13473-CP, Mfr. Model No. 13474-CP, Mfr. Model No. 13475-CP, Mfr. Model No. 7515-CP, Mfr. Model No. 7516-CP, Mfr. Model No. 7517-CP, Mfr. Model No. 7518-CP, Mfr. Model No. 7519-CP |
Item | Diaphragm Assembly |
Finish | Unfinished |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3407)
- ZORO SELECT 3/8" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC24)
- KOHLER Urinal Outlet Assy (1049651)
- KOHLER Stainless Steel Beehive Grate Urinal Str (9183-NA)
- KOHLER Urinal Spud Assy, 3/4 (18774)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- KOHLER Tend Urinal, Rear Spud (20713-ER-0)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- SLOAN Spud Coupling F5Aw Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306125)
- Kohler Toilet and Urinal Accessories