Shop All Toilet and Urinal Accessories
Kohler
Diaphragm Assembly, Black, Metal, Plastic
Mfr # K-1097741
Zoro # G4516997
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Metal, Plastic
- Includes Drop-In Pin
- Gallons per Flush 1 gpf
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-1097741
- Zoro # G4516997
- UPC # 650531815767
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Fits Brand | Kohler(R) |
Material | Metal, Plastic |
Includes | Drop-In Pin |
Item | Diaphragm Assembly |
Gallons per Flush | 1 gpf |
Color | Black |
Finish | Unfinished |
For Flush Valve Type | Manual |
For Use With | Flush Valves |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Male Vp (E39VPJKABCP)
- NORGREN Push-to-Connect Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470418)
- NIBCO 1/2 In. CxC 90 Deg. Close Ruff Copper Elbow 1/4 Bend (W01450D)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- KOHLER Urinal Spud Assy (1212716)
- KOHLER Urinal Outlet Assy (1049651)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-CP)
- KOHLER Urinal Outlet Assy (18766)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- Kohler Toilet and Urinal Accessories