Shop All Urinals
Kohler
Dexter Urinal & Mach 0.125 Hybrid
Mfr # PR5452-T1H-NA
Zoro # G008590029
original price:
$1,066.05
25% off
new price: $799.53
/ea
Free Shipping & Returns
$799.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Vitreous China
- Height 20.75 in
- Length 14.6875 in
- Width 13.75 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20.75 in |
Length | 14.6875 in |
Width | 13.75 in |
Details
Urinal Material | Vitreous China |
Standards | ADA Compliant |
Description
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.125 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 8" to 10" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK8-375CK1)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- MOEN Handle Cap Kit (42084)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf (5452-ET-0)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Rear (4991-ER-0)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Rear Spud (5452-ER-7)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1401)
- Kohler Urinals