Shop All Urinals
Kohler
Dexter Urinal & Mach 0.125 Dc
Mfr # PR5452-T1D-NA
Zoro # G708590022
original price:
$899.55
23% off
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Vitreous China
- Height 20.75 in
- Standards ADA Compliant
- Width 13.75 in
- Length 14.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 20.75 in |
Width | 13.75 in |
Length | 14.6875 in |
Details
Urinal Material | Vitreous China |
Standards | ADA Compliant |
Description
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.125 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve (6AJZ1)
- RIOBEL Wall Mount Widespread Valve (RH360)
- DELTA Delta Set Screw (RP25620)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Top (4991-ET-7)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- Kohler Urinals