Shop All Urinals
Kohler
Dexter Antimicrobial & Mach 0.5 Dc
Mfr # PR5016-T2DS-NA
Zoro # G608590030
original price:
$928.40
23% off
new price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Vitreous China
- Height 20.375 in
- Width 13.625 in
- Length 14.5 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20.375 in |
Width | 13.625 in |
Length | 14.5 in |
Details
Urinal Material | Vitreous China |
Standards | ADA Compliant |
Description
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Polished Chrome (OP-640033)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- GRUVLOK Threaded Reducer, Ductile Iron, 6 x 2 in (0390037265)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-0)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf (5452-ET-0)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Rear (4991-ER-0)
- Kohler Urinals