Shop All Showerhead and Tub Accessories
Kohler
Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS396-4-BN
Zoro # G2621155
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- ADA Compliant Yes
- Height 2-1/2"
- Width 1-11/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS396-4-BN
- Zoro # G2621155
- UPC # 885612360779
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 2-1/2" |
Width | 1-11/16" |
Details
Item | Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TLS396-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/2" OD, PK10 (2202-13)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- KOHLER Mudguard (1051107)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead (TS10276-4-BN)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Diverter Button Kit (1016453-2MB)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- MOEN Quick-Connect Clips (5) (140721)
- Kohler Showerhead and Tub Accessories