Shop All Showerhead and Tub Accessories
Kohler
Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS396-4-BN
Zoro # G2621471
Free Shipping & Returns
$114.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-5/8"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS396-4-BN
- Zoro # G2621471
- UPC # 885612360687
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 7" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS396-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-2BZ)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS15601-4-CP)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass (26307-2MB)
- KOHLER Arch Bath Shower Column, Kohler, Metal (K-45209-CP)
- PLUMB PAK SHALLOW FLANGE WHT 3/4"" (PP808-82)
- Kohler Showerhead and Tub Accessories