Shop All Showerhead and Tub Accessories
Kohler
Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead
Mfr # TS396-4-2BZ
Zoro # G2621261
Free Shipping & Returns
$114.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-5/8"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS396-4-2BZ
- Zoro # G2621261
- UPC # 885612360700
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 7" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS396-4-2BZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector (8-4 FBZ-B)
- LEGEND VALVE 1-1/4" PEX PLUG (460-406NL)
- PLASTIC TRENDS Adptrdnsptflush 2X3X3Pvc (P1923)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-CP)
- KOHLER 0.5 in. Escutcheon Assembly with Driver in Chrome (00A2974FS)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- KOHLER Screen, Washer (1051681)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Anthem Recessed Mech Th Control 3Ot (26347-9-SN)
- PRECISION POURS Precision Pours POUR112CLC Collared 3 Ball Spout 1.5 oz. Clear Pour (POUR112CLC)
- Kohler Showerhead and Tub Accessories