Shop All Showerheads and Tub Faucets
Kohler
Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead
Mfr # TS395-4S-CP
Zoro # G2621340
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-1/2"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS395-4S-CP
- Zoro # G2621340
- UPC # 885612360526
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-1/2" |
Width | 7" |
Depth | 5-5/8" |
Face Dia. | 7" |
Details
Item | Tub Shower Trim |
Features | Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS395-4S-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, Dresden Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD40)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-V665ABCP)
- ZORO SELECT 90 Street Elbow, Brass, 1/2 in, NPT (ZUSA-PF-10675)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- KOHLER Tub Shower Trim, Polished Chrome, Wall (T99763-4-CP)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-2MB)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- Kohler Showerheads and Tub Faucets