Shop All Showerhead and Tub Accessories
Kohler
Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead
Mfr # TLS395-4S-BN
Zoro # G2621079
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- ADA Compliant Yes
- Height 4-1/2"
- Width 1-11/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS395-4S-BN
- Zoro # G2621079
- UPC # 885612360625
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Width | 1-11/16" |
Details
Item | Tub Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TLS395-4S-BN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- KOHLER Diverter Button Kit (1016453-2MB)
- KOHLER Tubing, Pe (1285440)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- RIOBEL Shower Rail Without Hand Shower (4862C)
- Kohler Showerhead and Tub Accessories