Shop All Widespread Bathroom Faucets
Kohler
Devonshire Widespread Bathroom Sink F
Mfr # 394-4-2BZ
Zoro # G7712894
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 394-4-2BZ
- Zoro # G7712894
- UPC # 885612060075
- Country of Origin China
- Category Widespread Bathroom Faucets
Details
Item | Devonshire Widespread Bathroom Sink F |
Finish | Oil Rubbed Bronze |
Color | Oil-Rubbed Bronze |
Description
Devonshire Widespread Bathroom Sink F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 6.1W (238210-005-D*)
- MIDLAND METAL Pipe Nipple, 3 Nominal, Groove x Groove End Style, 8 Length, SCH 40 Schedule, 200 to 150 deg F, S (57209V)
- NIBCO 1" NOM C Copper Union (C733 1)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Combo P, Adapter Kit, Brass (948701-FA-PB-G)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Vibrant Polished Nickel (35908-4N-SN)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-CP)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Polished Chrome (35908-4K-CP)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- Kohler Bathroom Sink Faucets & Accessories