Shop All Shower & Bathtub Parts
Kohler
Devonshire Volume Control Trim
Mfr # T10358-4-BN
Zoro # G8816995
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Length 4-1/8 in
- Height (In.) 3-7/8 in
- Width (In.) 3-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T10358-4-BN
- Zoro # G8816995
- UPC # 650531701473
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 4-1/8 in |
Height (In.) | 3-7/8 in |
Width (In.) | 3-7/8 in |
Details
Item | Devonshire Volume Control Trim |
Finish | Vibrant Brushed Nickel |
Description
Devonshire Volume Control Trim
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT ANGLE VALVE 1/2""FX1/2""C (G2R37X CD)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7014464)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-TT)
- KOHLER Hydrorail-R Arch Shower Column (45211-BN)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- KOHLER Magnet Kit (1262415-VS)
- KOHLER Pillow, Cover, Kit, Sys 3 (94727)
- KOHLER Aquifer Reverse Osmosis (Ro) Water Purification System (22155-NA)
- Kohler Shower & Bathtub Parts