Shop All Bathroom Sinks
Kohler
Devonshire Single-Handle Bathroom Sin
Mfr # 193-4-2BZ
Zoro # G8672235
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-7/8 in
- Overall Width 2-3/4 in
- Overall Height 8-13/16 in
- Finish Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 193-4-2BZ
- Zoro # G8672235
- UPC # 885612291226
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 4-7/8 in |
Overall Width | 2-3/4 in |
Overall Height | 8-13/16 in |
Details
Item | Devonshire Single-Handle Bathroom Sin |
Finish | Oil-Rubbed Bronze |
Description
Devonshire Single-Handle Bathroom Sin
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Se-570 Dust Cap Assembly 2 Each (RPG05-0679-MO)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- KOHLER Veil Vessel Bathroom Sink (20704-7)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- Kohler Bathroom Sinks