Shop All Showerhead and Tub Accessories
Kohler
Devonshire Rite-Temp Shower Valve
Mfr # TS396-4-PB
Zoro # G8821800
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-5/8"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS396-4-PB
- Zoro # G8821800
- UPC # 885612360717
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 7" |
Details
Item | Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Polished Brass |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS396-4-PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- ASCO Rebuild Kit (302018-LT)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS15601-4-CP)
- KOHLER Diverter Kit (1240562)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead (TS10276-4-BN)
- KOHLER 31 (26320-BL)
- DELTA Vacuum Breaker 1/2", Chrome (U4900-PK)
- Kohler Showerhead and Tub Accessories