Shop All Showerheads and Tub Faucets
Kohler
Devonshire Rite-Temp Bath And Show
Mfr # TS395-4S-PB
Zoro # G8809812
product price: $196.76
/ea
Free Shipping & Returns
$196.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-1/2"
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS395-4S-PB
- Zoro # G8809812
- UPC # 885612360564
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-1/2" |
Width | 7" |
Depth | 5-5/8" |
Face Dia. | 7" |
Details
Item | Tub Shower Trim |
Features | Designed to capture the essence of a bygone era,Pressure Balancing Diaphagrm, Easy to Clean Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Polished Brass |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS395-4S-PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 3/8 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31406000)
- B & K TEE PEX 3/4X1/2X1/2"" 5PK (UP454A5)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-BN)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- KOHLER Watertile 10 Rainshower, 22 Nozzle (98740-BL)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- Kohler Showerheads and Tub Faucets