Shop All Showerheads and Tub Faucets
Kohler
Devonshire Rite-Temp Bath And Show
Mfr # TS395-4-PB
Zoro # G8805603
product price: $196.76
/ea
Free Shipping & Returns
$196.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balancing Diaphragm, Single Handle Control, Easy to Clean Surface
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 5-5/8"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS395-4-PB
- Zoro # G8805603
- UPC # 885612360472
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 7" |
Details
Item | Tub Shower Trim |
Features | Pressure Balancing Diaphragm, Single Handle Control, Easy to Clean Surface |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Polished Brass |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TS395-4-PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV2)
- ZURN Flush Control Valve, Right, Chrome (Z8106-06R)
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-BN)
- KOHLER Loure Single-Function Showerhead (14786-BL)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- DELTA Kayra Monitor 17 Series Tub And Shower Trim (T17433-BL)
- Kohler Showerheads and Tub Faucets