Shop All Shower & Bathtub Parts
Kohler
Devonshire Rite-Temp 1.75 Gpm Shower Trim With 1.75 Gpm Showerhead
Mfr # TS396-4G-2BZ
Zoro # G401212825
product price: $114.26
/ea
Free Shipping & Returns
$114.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Oil Rubbed Bronze
- Color Oil-Rubbed Bronze
- Flow (GPM) 1.75
- Compliance CA Drought Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS396-4G-2BZ
- Zoro # G401212825
- UPC # 885612778499
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower Only Trim Package |
Mounting Type | Wall Mounted |
Finish | Oil Rubbed Bronze |
Color | Oil-Rubbed Bronze |
Flow (GPM) | 1.75 |
Compliance | CA Drought Compliant |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Description
Designed to capture the essence of a bygone era, Devonshire faucets and accessories bring a versatile, traditional style to the bathroom. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Clear Blue (1PBR8)
- FISHER MFG Drain-Complete Fis (22209)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-2MB)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-2BZ)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-BN)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- Kohler Shower & Bathtub Parts