Shop All Bathroom Sinks
Kohler
Devonshire Lavatory Basin With 4" Cen
Mfr # 2287-4-0
Zoro # G7755253
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Length 24-1/8 in
- Overall Width 19-3/4 in
- Overall Height 9 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2287-4-0
- Zoro # G7755253
- UPC # 040688870816
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 24-1/8 in |
Overall Width | 19-3/4 in |
Overall Height | 9 in |
Details
Item | Devonshire Lavatory Basin With 4" Cen |
Body Material | Vitreous China |
Finish | White |
Description
Devonshire Lavatory Basin With 4 In. Cen
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016407)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- KOHLER Archer Under-Mount Bathroom Sink (2355-96)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-58)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-96)
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H (0356421.020)
- Kohler Bathroom Sinks