Kohler

Devonshire Comfort Height Bowl Eb


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 14.9375 in
  • Bowl Depth 28.6875 in
  • Finish Cashmere
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 4397-K4
  • Zoro # G708589996
  • UPC #
    885612325372
  • Country of Origin Unknown
  • Category Toilet Bowls

Dimensions

Width 14.9375 in
Bowl Depth 28.6875 in

Details

Finish Cashmere

Description

As part of the Devonshire collection, this compact elongated toilet bowl features traditional style with a unique profile. The comfortable, chair-height bowl offers a convenience for sitting and rising. Combined with the K-4438 tank, this bowl creates the K-3837 toilet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.