Shop All Shower & Bathtub Parts
Kohler
Devonshire B/S Trim, Npt
Mfr # TS395-4G-PB
Zoro # G001196341
Free Shipping & Returns
$196.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Polished Brass
- Standards ASME A112.18.1; ASME, CSA; WaterSense Certified
- Includes Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
- Flow (GPM) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS395-4G-PB
- Zoro # G001196341
- UPC # 885612793331
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Tub and Shower Trim Package |
Mounting Type | Wall Mounted |
Finish | Polished Brass |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Includes | Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim |
Flow (GPM) | 1.75 |
Material | Brass |
Compliance | ADA Compliant; CA Drought Compliant |
Description
Designed to capture the essence of a bygone era, Devonshire faucets and accessories bring a versatile, traditional style to the bathroom. This bath and shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in B5102 REPAIR KIT, SILICONE (B5102-RKS400)
- PARKER 1/8" Compression Brass Sleeve 10PK (60C-2)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- ARROWHEAD BRASS Hydrant Frost Free 12In (456-12LF)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- KOHLER Plate, Mounting (1065165)
- KOHLER Mastershower 2- Or 3-Way Transfer Val (728-K-NA)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- KOHLER Relaxing Sprayhead Kit (1045768)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Oil Rubbed Bronze (D302-1-12)
- Kohler Shower & Bathtub Parts