Shop All Whirlpools Tubs
Kohler
Devonshire 5' Flexjet Wp, Lh Apron
Mfr # 1357-LA-96
Zoro # G001207207
product price: $2,487.60
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,487.60
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 60 in
- Width 32 in
- Height 20 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1357-LA-96
- Zoro # G001207207
- UPC # 87206698484
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 60 in |
Width | 32 in |
Height | 20 in |
Details
Material | Acrylic |
Finish | Biscuit |
Description
The Devonshire whirlpool reveals elegant, old-world style while delivering the modern comforts of hydrotherapy massage. With adjustable jets to soothe away the day's tension, this bath is a haven for private relaxation. Features a left-hand drain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC12)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNE19)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- EAGO EAGO AM152ETL-5 5 ft Clear Rectangular Acrylic Whirlpool Bathtub (AM152ETL-5)
- Kohler Whirlpools Tubs