Shop All Whirlpools Tubs
Kohler
Devonshire 5' Flexjet Wp, Lh Aprn W/Ht
Mfr # 1357-HL-0
Zoro # G301207297
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,002.25
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 60 in
- Width 32 in
- Height 20 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1357-HL-0
- Zoro # G301207297
- UPC # 650531205384
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 60 in |
Width | 32 in |
Height | 20 in |
Details
Material | Acrylic |
Finish | White |
Description
The Devonshire whirlpool reveals elegant, old-world style while delivering the modern comforts of hydrotherapy massage. With adjustable jets and a built-in heater to keep your water warm, this bath is a haven for private relaxation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-20)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- AMERICAN STANDARD Cadet Whirlpool Bathtub, White (2772018W.020)
- Kohler Whirlpools Tubs