Shop All Kitchen Sinks
Kohler
Devonshire 2.5 Gpm Single-Function Wa
Mfr # 10391-AK-PB
Zoro # G8864771
product price: $117.78
/ea
Free Shipping & Returns
$117.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Depth 4-5/8 in
- ADA Compliant No
- Material Brass
- Standards ASME A112.18.1; ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10391-AK-PB
- Zoro # G8864771
- UPC # 650531953551
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 4-5/8 in |
Details
Item | Devonshire 2.5 Gpm Single-Function Wa |
Mounting Type | Wall Mounted |
ADA Compliant | No |
Material | Brass |
Standards | ASME A112.18.1; ASME, CSA |
Color | Vibrant Polished Brass |
Flow Rate | 2.5 GPM |
Faucet Spray Type | Full |
Faucet Spray Function | Full |
Description
Devonshire 2.5 Gpm Single-Function Wa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- BANJO 3/4" FNPT Polypropylene Ball Valve Inline (V075)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow (3894-4-NA)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 0 Hole, Ice Gray Finish (6625-95)
- KOHLER Prolific 23x17-3/4x10-7/8 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23650-NA)
- KOHLER Staccato 31-5/8" X 19-9/16" X 8" Und (3891-NA)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (DLR2521102)
- Kohler Kitchen Sinks