Shop All Bathroom Sinks
Kohler
Derring 17" X 14" Undermount Bathroom Sink
Mfr # 17889-RL-RB2
Zoro # G201199449
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 19-3/8 in
- Overall Width 16-3/8 in
- Overall Height 7-1/4 in
- Finish Bourbon Rutile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 17889-RL-RB2
- Zoro # G201199449
- UPC # 885612404657
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 19-3/8 in |
Overall Width | 16-3/8 in |
Overall Height | 7-1/4 in |
Details
Body Material | Vitreous China/Fireclay |
Finish | Bourbon Rutile |
Description
Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the glazes subtle tonal variations. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/4In (12 GBU-S)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-20-MH)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-95)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2210-0)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (922-CP)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- Kohler Bathroom Sinks