Shop All Bathroom Sinks
Kohler
Derring 17" X 14" Under-Mount Bathroo
Mfr # 17889-RL-K8
Zoro # G9145042
product price: $453.37
/ea
Free Shipping & Returns
$453.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 19-3/8 in
- Overall Width 16-3/8 in
- Overall Height 7-1/4 in
- Finish Translucent White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 17889-RL-K8
- Zoro # G9145042
- UPC # 885612404664
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19-3/8 in |
Overall Width | 16-3/8 in |
Overall Height | 7-1/4 in |
Details
Item | Derring 17" X 14" Under-Mount Bathroo |
Body Material | Vitreous China/Fireclay |
Finish | Translucent White |
Description
Derring 17 In. X 14 In. Under-Mount Bathroo
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Diverter Stem 10L-3D (9D0015402B)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-F)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-2BZ)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Deerfield 33" X 22" X 9-5/8" Under-Mo (5873-5U-0)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- Kohler Bathroom Sinks