Shop All Kitchen Sinks
Kohler
Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish
Mfr # 3673-NA
Zoro # G8790949
product price: $2,174.48
/ea
Free Shipping & Returns
$2,174.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 16
- Mounting Type Undermount
- Overall Length 33 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3673-NA
- Zoro # G8790949
- UPC # 650531664068
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 18 in |
Overall Height | 10 in |
Bowl Depth | 9-3/4 in |
Minimum Cabinet Size | 35 in |
Bowl Width | 16-1/2 in |
Bowl Length | 31-1/2 in |
Details
Item | Degree 33" X 18" X 10" Under-Mount L |
With Faucet / Without Faucet | Without Faucet |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Stainless |
ADA Compliant | No |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 0 in |
Material | Stainless Steel |
Includes | Basin Rack |
Drain Location | Right |
Description
Degree 33 In. X 18 In. X 10 In. Under-Mount L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- RIDGID Flaring Tool, 45 Deg, Single (345)
- DELTA Adjustable, Wall mnt for Handshower (U4010-BL-PK)
- DANCO Ball Tank Toilet Eljer (80813)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-58)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- Kohler Kitchen Sinks