Shop All Toilet Paper Dispensers & Holders
Kohler
Decorative Toilet Tissue Holder
Mfr # 26527-2MB
Zoro # G701196498
product price: $96.64
/ea
Free Shipping & Returns
$96.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.97 in
- Dispenser Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26527-2MB
- Zoro # G701196498
- UPC # 885612824561
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- HOSPECO Microworks Microfiber Towel 16" x 16", Blue 12 Towels/Pack - 2502-B-DZ (2502-B-DZ)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46901)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- NITTANY PAPER MILLS White 1000 Ft. 2-Ply Jumbo Roll Bathroom Tissue 12Pk (NP-5218 (PEC))
- Kohler Toilet Paper Dispensers & Holders